Tapered roller bearing NTN 4T-16284, Outer diameter: 72.238 mm | Inner diameter: 69.44 mm | Width: 15.875 mm
NTN - Tapered Roller Bearing - 4T-16284
See technical informationReferences
NTN:4T-16284
Rubix:204A7048
EAN:4547359515879




Technical specifications
| Inner diameter | 69.44 mm |
|---|---|
| Outer diameter | 72.238 mm |
| Width | 15.875 mm |
Product details : NTN 4T-16284 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72,238x72,238x15,875 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 69.44 mm |
| Outer diameter | 72.238 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 9.53 excl. VAT
/ Each
£ 11.44 incl. VAT
- Delivery usually within ( 3 ) days