Tapered roller bearing SKF T7FC 065/CL7C, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 37 mm


Tapered Roller Bearing

References
skf:T7FC 065/CL7C
rubix:388A6434
ean:7316577702692
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter130 mm
Width37 mm
See all Specifications

Product details : SKF T7FC 065/CL7C TAPERED ROLLER BEARING


Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter130 mm
Width37 mm
CageSteel
Reference speed3800 rpm
Limit speed5000 rpm
Show UNSPSC/ECL@SS
£ 171.92 excl. VAT
/ Each
£ 206.30 incl. VAT
  • Usually arrives within 14 working days