Tapered roller bearing NSK 31308J, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm

Single row tapered roller bearings, NSK

See technical information

References

NSK:31308J
Rubix:230A0073
Manufacturer :31308J N
EAN:0029176067976
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width25.25 mm
See all Specifications

Product details : NSK 31308J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight700 g
Inner diameter40 mm
Outer diameter90 mm
Width25.25 mm
Bearing Clearancecn
£ 29.12 excl. VAT
/ Each
£ 34.94 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories