Tapered Roller Bearing Cone
Inner diameter | 52.387 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 30,226x71,12x71,12 mm |
---|---|
Logistic Weight | 522 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 521,6 g |
Inner diameter | 52.387 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days