Tapered roller bearing FAG JK0S060, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 25 mm
Tapered roller bearing
See technical informationReferences
FAG:JK0S060
Rubix:229A4418
Manufacturer :0190040870000
EAN:4064327659545

Product details : FAG JK0S060 TAPERED ROLLER BEARING 0190040870000
Tapered roller bearings JK0S, integral tapered roller bearings, lip seal on one side, diameter series 0
Technical specifications
Attributes
| Logistic Weight | 670 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Series | jk0s |
| Cage | polyamide |
| Limit speed | 3350 rpm |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 82000 N |
Show UNSPSC/ECL@SS
£ 67.30 excl. VAT
/ Each
£ 80.76 incl. VAT
- Usually arrives within 14 working days
