Tapered Roller Double Row Cone
Inner diameter | 133.35 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 92,202x164,338x164,338 mm |
---|---|
Logistic Weight | 6751 g |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
Package weight | 6750,8 g |
Inner diameter | 133.35 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days