Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Lanyards
Lanyard
HONEYWELL 1008270 FAT12/100 LANYARD EN354 12X100CM
HONEYWELL 1008270 FAT12/100 LANYARD EN354 12X100CM
TITAN F Restraint Lanyard - 1m
References
miller (honeywell):
1008270
rubix:
1011114
ean:
3660681043467
Technical specifications
Length
1
m
See all Specifications
Product details
Technical specifications
Product details : HONEYWELL 1008270 FAT12/100 LANYARD EN354 12X100CM
Restraint polyamide lanyard 12mm with 1m lenght and 2 loops ; no connector
Technical specifications
Attributes
Length
1
m
Type
2 Loops
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.08
excl. VAT
/
Each
£
20.50
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 1500009 DBI-SALA D-RING ATTACHMENT WITH CORD
HONEYWELL 1032334 RESTRAINT LANYARD KERN 1 5M + 2CS20
JSP FAR0502 SINGLE TOOL LANYARD
GISS 868083 STRETCH LANYARD INTEGRATED KARABINERS F/CONNECT/G TOOLS
HONEYWELL 1013430 TITAN WEB SHOCK ABSORBING LANYARD 2M
HONEYWELL 1002877 2M POSITIONING LANYARD 12MM PA EN358
KM419 DBI-SALA 90CM POLY WEBBING
HONEYWELL 1008281 SAFE C3 EN355 ABSOR +LANY CMA90 +CML03
GISS 849121 E ABSORB KERNMANTLE ROPE LANYARD 1.90M+CONNECTOR L M18
HONEYWELL 1008288 FPL1200/2S LANYARD 12X200 2XCML120S
JSP FAR0206 PIONEER 2M SINGLE FALL ARREST LANYARD
FACOM SLS WRIST LANYARD 1.2M STRAP 1 X 80MM CARABINER LAN-WRT1.2
HONEYWELL 1012491 WRIST BANDIT TOOL HOLDER LANYARD
GISS 886568 WORK POSITIONING KERNMANTLE ROPE LANYARD 2M GRIP ADJUSTER
3M 1500049 DBI-SALA HOOK2LOOP MEDIUM DUTY TOOL TETHER