3M AL432/1 3M PROTECTA ROPE RESTRAINT LANYARD, TWIN LEG, 1.30 M
Rope Restraint Lanyard
See technical informationReferences
3M:7100208175
Rubix:271A8579
Manufacturer :7100208175
EAN:03660570006467

Product details : 3M AL432/1 3M PROTECTA ROPE RESTRAINT LANYARD, TWIN LEG, 1.30 M
Our 3M™ Protecta® rope connecting lanyards are an ideal solution for the connecting element in a restraint system. Made from 10. 5 mm polyamide braided rope with safety stitching. Restraint lanyards prevent the user moving into an area where they may be exposed to a fall. Our 3M™ Protecta® Rope Work Positioning Lanyards are made from 10. 5 mm durable and flexible high strength polyamide braided rope. They are available in a variety of lengths and connection options to suit the users requirements.
Strengths
•Use a 3M™ Protecta® Rope Restraint Lanyard as part of a restraint system to prevent the user from moving into an area where they may be exposed to a fall
Made from 10. 5 mm durable and flexible braided polyamide rope
Sewn terminations with heat shrink tube protection provide greater durability and long product service life
Single Leg
Length: 2. 00 m
Made from 10. 5 mm durable and flexible braided polyamide rope
Sewn terminations with heat shrink tube protection provide greater durability and long product service life
Single Leg
Length: 2. 00 m
Applications
For all work at height.
Technical specifications
Attributes
| Length | 1.3 m |
|---|---|
| Main material | polyethylene |
| Type | braided y |
| Material | braided rope |
Show UNSPSC/ECL@SS
£ 80.67 excl. VAT
/ Each
£ 96.80 incl. VAT
- In stock: Next day delivery