GISS 868075 STRETCH LANYARD FOR CONNECTING TOOLS
Elastic tether for tools with spring hook
See technical informationSee documentsReferences
GISS:868075
Rubix:216A6500
EAN:3660338219450

Documents
Product details : GISS 868075 STRETCH LANYARD FOR CONNECTING TOOLS
Elastic tether with a maximum length of 1,3 m to connect tools to an attachment point on the user. Equipped with an aluminium spring hook with 15 mm opening. Lanyard Length: 340 mm, equipped with a locking element. Weight: 44 g.
Strengths
Recommended for suspension of tools weighing less than 5 kg.
Technical specifications
Attributes
| Length | 1.3 m |
|---|---|
| Main material | polyester |
| Type | elastic tether for tools with spring hook |
| Material | polyester/aluminium |
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ Each
£ 14.88 incl. VAT
- In stock: Next day delivery
