ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 9MM


3/8" spherical sockets metric

References
roebuck:6821707
rubix:2525436
brand logo
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter9 mm

Product details : ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 9MM


Chromium-molybdenum steel and specially heat-treated.
The spherical sockets enable the user to work on 12-point, spline, square, hexagonal, star-drive and even hexagonal nuts 50% rounded off nuts.
Matt satin finish.
Grey ring.
Conforms to DIN, BS and AINSI Standards.
brand logo

Technical specifications


Attributes
Square drive adapter3/8 ''
Diameter9 mm
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
  • In stock: Next day delivery