Miniature ball bearing FAG MR126-2Z-HLC, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:MR126-2Z-HLC
Rubix:238A3543
Manufacturer :0554770970000
EAN:4012802603286

Product details : FAG MR126-2Z-HLC DEEP GROOVE BALL BEARINGMINI BEARING SINGLE ROW
Grooved ball bearing
Technical specifications
Attributes
| Logistic Weight | 1,66 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 12 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mf..-2z |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 89.50 excl. VAT
/ 10 pieces
£ 107.40 incl. VAT
- Delivery usually within ( 7 ) days
