Deep Groove Ball Bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
---|---|
Package weight | 6,8 g |
Inner diameter | 8 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Material | Steel |
89,1032 mm |
Usually arrives within 14 working days