Angular contact ball bearing
Inner diameter | 203.2 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 12.7 mm |
Logistic Weight | 690 g |
---|---|
Inner diameter | 203.2 mm |
Outer diameter | 228.6 mm |
Width | 12.7 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | CSED |
Basic static load, radial - C0r | 27000 N |
Basic dynamic load, radial - Cr | 15600 N |
Usually arrives within 14 working days