Thin section bearing SKF 61812, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61812
Rubix:105A0048
Manufacturer :41563
EAN:7316576641541

Product details : SKF RADIAL BALL BEARING 61812
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x78x78 mm |
|---|---|
| Logistic Weight | 109 g |
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 10 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Reference speed | 17000 rpm |
| Limit speed | 11000 rpm |
Show UNSPSC/ECL@SS
£ 55.31 excl. VAT
/ Each
£ 66.37 incl. VAT
- In stock: Next day delivery
