Deep groove ball bearing
Inner diameter | 165.1 mm |
---|---|
Outer diameter | 184.15 mm |
Width | 12.7 mm |
Logistic Weight | 390 g |
---|---|
Inner diameter | 165.1 mm |
Outer diameter | 184.15 mm |
Width | 12.7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | CSCU..-2RS |
Material | Steel |
Limit speed | 1570 rpm |
Basic static load, radial - C0r | 13200 N |
Basic dynamic load, radial - Cr | 9300 N |
Usually arrives within 14 working days