Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x42x42 mm |
---|---|
Logistic Weight | 83 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63..-2RSR |
Material | Steel |
Limit speed | 12000 rpm |
Sold out