SKF Deep groove ball bearing 6200 Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 56000 rpm |
Limit speed | 36000 rpm |
Basic static load, radial - C0r | 2360 N |
Basic dynamic load, radial - Cr | 5400 N |
In stock: Next day delivery