SKF Deep groove ball bearing W 63.. Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistic Weight | 232 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | w |
Material | stainless steel |
Cage | steel |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 20300 N |
Usually arrives within 14 working days