NTN - Deep Groove Ball Bearing - 6240L1C3
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 360x360x58 mm |
---|---|
Logistic Weight | 27640 g |
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 58 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Basic static load, radial - C0r | 310000 N |
Basic dynamic load, radial - Cr | 269000 N |
Weight | 0.066 kg |
Usually arrives within 14 working days