Miniature Deep Groove Ball Bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Inner diameter | 7 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | Miniature |
Material | Chrome steel |
Cage | Steel |
Weight | 8.14 g |
Limit speed | 36000 rpm |
Total bearing width | 6 mm |
Basic static load, radial - C0r | 1060 N |
Basic dynamic load, radial - Cr | 2620 N |
In stock: Next day delivery