SKF Deep groove ball bearing 627 Series
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Logistic Weight | 12,7 g |
---|---|
Inner diameter | 7 mm |
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62 |
Material | Steel |
Cage | Steel |
Limit speed | 36000 rpm |
Basic static load, radial - C0r | 1370 N |
Basic dynamic load, radial - Cr | 3450 N |
In stock: Next day delivery