Miniature ball bearing FAG MR95-2Z-HLC, Outer diameter: 9 mm | Width: 3 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:MR95-2Z-HLC
Rubix:238A3400
Manufacturer :0554791110000
EAN:4047643002714

Product details : FAG MR95-2Z-HLC DEEP GROOVE BALL BEARINGMINI BEARING SINGLE ROW
Insolved ball bearing
Technical specifications
Attributes
| Logistic Weight | 0,58 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 9 mm |
| Width | 3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mr..-2z |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 84.00 excl. VAT
/ 10 pieces
£ 100.80 incl. VAT
- Usually arrives within 14 working days
