Miniature ball bearing FAG F625-2Z-HLC, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationSee documentsReferences
FAG:F625-2Z-HLC
Rubix:238A3358
Manufacturer :0552223820000
EAN:4012802602470

Documents
Product details : FAG F625-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing F62..-2Z, single row, with flange, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 5,52 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | f62..-2z |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 670 N |
| Basic dynamic load, radial - Cr | 1730 N |
Show UNSPSC/ECL@SS
£ 84.30 excl. VAT
/ 10 pieces
£ 101.16 incl. VAT
- Usually arrives within 14 working days
