Miniature Deep Groove Ball Bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 11 mm |
Width | 5 mm |
Inner diameter | 5 mm |
---|---|
Outer diameter | 11 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | Miniature |
Material | Chrome Steel |
Cage | Steel |
Weight | 2.15 g |
Limit speed | 45000 rpm |
Total bearing width | 5 mm |
Basic static load, radial - C0r | 282 N |
Basic dynamic load, radial - Cr | 716 N |
Usually arrives within 14 working days