Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
FAG MINIATURE BEARING 685-HLC
Miniature ball bearing FAG 685-HLC, Outer diameter: 11 mm | Width: 3 mm | Inner diameter: 5 mm
Deep groove ball bearing
References
fag:
685-HLC
rubix:
158A6300
manufacturer :
0554684110000
ean:
4012802603101
Technical specifications
Inner diameter
5
mm
Outer diameter
11
mm
Width
3
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MINIATURE BEARING 685-HLC
Grooved ball bearing
Technical specifications
Attributes
Logistic Weight
1,16
g
Inner diameter
5
mm
Outer diameter
11
mm
Width
3
mm
Sealing
Open
Bearing Clearance
CN
Series
68 ...
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.58
excl. VAT
/
Each
£
4.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing SKF 619/5-2Z, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 5 mm
Miniature ball bearing NSK 608DD, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing FAG S608-2RSR-HLC, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SNR 607EE, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing SKF 609-2Z, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing FAG S626-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing SKF W 629-2Z, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing FAG 6219-2RSR-C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Miniature ball bearing NSK 638ZZ+6, Outer diameter: 28 mm | Width: 9 mm | Inner diameter: 8 mm
Miniature ball bearing SKF W 628-2Z, Outer diameter: 22 mm | Width: 8 mm | Inner diameter: 8 mm
Miniature ball bearing PTN 683-2RS, Outer diameter: 7 mm | Width: 3 mm | Inner diameter: 3 mm
Miniature ball bearing SKF W 604-2RS1, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Miniature ball bearing FAG 693-HLC, Outer diameter: 8 mm | Width: 3 mm | Inner diameter: 3 mm
Miniature ball bearing FAG 695-2Z>N, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 5 mm
Miniature ball bearing NSK 60/28C3, Outer diameter: 52 mm | Width: 12 mm | Inner diameter: 28 mm