Miniature ball bearing Timken 609-2RZ-C3, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Deep Groove Ball Bearing with Non-Contacting Seals
See technical informationReferences
Timken:609-2RZ-C3
Rubix:396A1924

Product details : TIMKEN 609-2RZ-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | série 600 |
| Weight | 0.01 kg |
Show UNSPSC/ECL@SS
£ 14.65 excl. VAT
/ 5 pieces
£ 17.58 incl. VAT
- Usually arrives within 14 working days
