SKF Deep groove ball bearing 63.. Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistic Weight | 52,9 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6300 |
Material | bearing steel |
Limit speed | 13300 rpm |
Usually arrives within 14 working days