Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 75x75x75 mm |
---|---|
Logistic Weight | 247 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 60..-Z |
Material | Steel |
Reference speed | 9700 rpm |
Limit speed | 13100 rpm |
Basic static load, radial - C0r | 14400 N |
Basic dynamic load, radial - Cr | 21200 N |
Usually arrives within 14 working days