SKF Deep groove ball bearing 6310 Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 1060 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6310 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 60000 rpm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 65000 N |
Usually arrives within 14 working days