SKF Deep groove ball bearing 6312 Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 1721,6 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6312 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 5200 N |
Basic dynamic load, radial - Cr | 85200 N |
Usually arrives within 14 working days