Needle roller cage assembly
Inner diameter | 60 mm |
---|---|
Outer diameter | 68 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x68x68 mm |
---|---|
Logistic Weight | 71 g |
Inner diameter | 60 mm |
Outer diameter | 68 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 4400 rpm |
Limit speed | 7700 rpm |
Basic static load, radial - C0r | 85000 N |
Basic dynamic load, radial - Cr | 43500 N |
Usually arrives within 14 working days