Needle Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Bearing Clearance | cn |
Series | rna |
Material | bearing steel |
Cage | steel |
Reference speed | 13000 rpm |
Limit speed | 15000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 34.5 N |
Basic dynamic load, radial - Cr | 24.2 N |
Sealing | open |
Usually arrives within 14 working days