Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Heat resistant gloves
TEGERA 494 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 494 CHEMICAL PROTECTION GLOVE 10 XL
Chemical protection glove TEGERA 494
References
tegera:
494-10
rubix:
386A0977
ean:
7392626035577
Technical specifications
Size
10
Coating
neoprene
Length
450
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 494 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA® 494, Chemical protection glove, winter-lined, 0,5* mm neoprene, crinkled grip pattern, Cat. III, withstands contact heat up to 500°C, extra long, latex-free, for heavy work
Technical specifications
Attributes
Size
10
Coating
neoprene
Length
450
mm
Thermal performance level (EN 407)
44xxxx
Contact heat resistance (EN 407)
500
°C
Main material
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.78
excl. VAT
/
Each
£
46.54
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
PROGARM 2678 ARC GLOVE TAN 2XL
TEGERA 884A SYNTHETIC GLOVE 5 2XS
TEGERA 464 SYNTHETIC GLOVE 10 XL
ANSELL 42-474 ACTIVARMR 2241B HEAT RESISTANT GLOVES GREY SIZE 9
TEGERA 464 SYNTHETIC GLOVE 9 L
TEGERA 139 LEATHER GLOVE 13 4XL
POLYCO 7572 INGOT HEATBEATER MITTENS 45CM ONE SIZE
ANSELL 42-445 ACTIVARMR 2241B NITRILE FULLY COATED GLOVES GRY SIZE 10
TEGERA 139 LEATHER GLOVE 7 S
TEGERA 169 LEATHER GLOVE 13 4XL
POLYCO 9010 HOT GLOVES SHORT 1232X WHT/RED SIZE L
ANSELL 42-474 ACTIVARMR 2241B NITRILE FULLY COATED GLOVES GRY SIZE 8
TEGERA 139 LEATHER GLOVE 6 XS
TEGERA 169 LEATHER GLOVE 11 2XL
ANSELL 70-205 HYFLEX 134XB LTWT KEVLAR GLOVES YELLOW SIZE 10