TEGERA 139 LEATHER GLOVE 6 XS


Leather glove TEGERA 139

References
tegera:139-6
rubix:386A0330
ean:7392626049482
brand logo
brand logo
Technical specifications
Size6
Coatingwithout
Thermal performance level (EN 407)41324x
See all Specifications

Product details : TEGERA 139 LEATHER GLOVE 6 XS


TEGERA® 139, Heat-resistant glove, fully lined, 0,9-1,1 mm split cowhide, cotton, cut resistance level B, KEVLAR® fiber, Cat. III, reinforced index finger, reinforced fingers and thumb, for allround work

Technical specifications


Attributes
Size6
Coatingwithout
Thermal performance level (EN 407)41324x
Contact heat resistance (EN 407)100 °C
Main materialcotton
Show UNSPSC/ECL@SS
£ 14.28 excl. VAT
/ Each
£ 17.14 incl. VAT
  • Usually arrives within 14 working days