Shaft sealing joints and gamma rings SKF
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 126.97 mm |
Width | 9.525 mm |
Logistic Weight | 74,8 g |
---|---|
Inner diameter | 101.6 mm |
Outer diameter | 126.97 mm |
Width | 9.525 mm |
Material | fkm |
Execution | outer metal-armature seal with spring and dust lip |
Usually arrives within 14 working days