References
SKF:SHT 60
Rubix:100A5357
EAN:7316577641410

Product details : SKF SHT LOCKING BUSH SHT 60
The inner and outer components of the SH bushing are threaded to correspond to a divided taper angle. A nut with screws is fitted to the inner component. When the screws are tightened, the outer component is subject to axial pressure and "climbs" up the thread on the inner component. The slotted inner component will be pressed against the shaft and the outer component, if slotted, will be pressed against the hub.
Technical specifications
Attributes
| Transmissible torque | 2250 N.m |
|---|---|
| Type | sht bushing |
| Total length with screws | 79.5 mm |
| Total length without screws | 65 mm |
| Tightening torque for screws | 34 N.m |
| Number of screws | 6 |
| Axial force | 75 kN |
| Shaft diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 363.05 excl. VAT
/ Each
£ 435.66 incl. VAT
- Delivery usually within ( 3 ) days
