References
Optibelt:20 X 4000
Rubix:265A8915
Manufacturer :1586090
EAN:4014486037173





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x4000 |
| Interior length | 4000 mm |
Product details : OPTIBELT 20 X 4000 1586090
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x340x340 mm |
|---|---|
| Logistic Weight | 1064 g |
| Profile | 20 |
| Belt designation | 20x4000 |
| Interior length | 4000 mm |
| Outer length | 4079 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 4050 mm |
Show UNSPSC/ECL@SS
£ 30.88 excl. VAT
/ Each
£ 37.06 incl. VAT
- Usually arrives within 14 working days