M3 X 12 SOCKET CSK A2 PACK OF 50


SKT CAP

References
rubix-uk:M3X12SKTCSK-A2/50
rubix:8843341
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
Threading diameter3 mm

Product details : M3 X 12 SOCKET CSK A2 PACK OF 50


Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Threading diameter3 mm
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
  • Usually arrives within 14 working days