SPARTEX HEX SKT HD CAP SCR A4-70 8X90/90 SW6 476248 90/90
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X90EFA4-70ISO
Rubix:268A2542
Manufacturer :476248 90/90
EAN:4043377225634


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 8X90/90 SW6 476248 90/90
Hexagon socket head cap screws A4-70 8X90/90 SW6
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 8 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m8 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 21.91 excl. VAT
/ 50 pieces
£ 26.29 incl. VAT
- Usually arrives within 14 working days
Length
90 mm
Material/finishing
Threading diameter
8 mm
Thread surface
Metrical diameter
m8