M5 X 10 SOCKET COUNTERSUNK A2 PACK OF 50


SKT CAP

References
rubix-uk:M5X10SKTCSK-A2/50
rubix:8843392
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingSteel
Threading diameter5 mm

Product details : M5 X 10 SOCKET COUNTERSUNK A2 PACK OF 50


Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length10 mm
Material/finishingSteel
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 3.94 excl. VAT
/ Each
£ 4.73 incl. VAT
  • In stock: Next day delivery