SKYTEC SKY414 BASALT R PU MTP POLYURETHANE GLOVES BLACK 10/XL
SKYTEC SKY41 MULTI PURPOSE GLOVES BASALT R PU BLK
See technical informationSee documentsReferences
Skytec:SKY414-10/XL
Rubix:80092925
EAN:5060149204467





Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : SKYTEC SKY414 BASALT R PU MTP POLYURETHANE GLOVES BLACK 10/XL
Ideal for precise operations requiring excellent dexterity and for preventing product contamination. A very supple, stretchable and comfortable mechanical barrier that adapts to every movement. Protects the hand from oils, grease and abrasion, with effective grip.
Strengths
•Seamless nylon liner with a Polyurethane coated palm
Elasticated wrist provides a secure, comfortable fit
Breathable back of hand designed to reduce perspiration
Lint free, reducing the risk of product contamination
Black colouring to hide soiling
Comfortable with anatomical shaped fit, allowing excellent freedom of movement and reduction of hand fatigue
Recommended for precise operations requiring maximum dexterity
Elasticated wrist provides a secure, comfortable fit
Breathable back of hand designed to reduce perspiration
Lint free, reducing the risk of product contamination
Black colouring to hide soiling
Comfortable with anatomical shaped fit, allowing excellent freedom of movement and reduction of hand fatigue
Recommended for precise operations requiring maximum dexterity
Applications
Aerospace;Automotive;Construction;Electronics;Manufacturing
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | no |
| Packaging | 10 pairs bag;120 singles box |
| Material | nylon;polyurethane |
Show UNSPSC/ECL@SS
£ 1.31 excl. VAT
/ Each
£ 1.57 incl. VAT
- In stock: Next day delivery