Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 85801 DISPOSABLE GLOVE 7 S BX10
TEGERA 85801 DISPOSABLE GLOVE 7 S BX10
Disposable glove TEGERA 85801
References
tegera:
85801-7
rubix:
386A1806
ean:
7340118324319
Technical specifications
Size
7
Main material
Nitrile
Length
280
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 85801 DISPOSABLE GLOVE 7 S BX10
TEGERA® 85801, Disposable glove, 0,15 mm nitrile, accelerator-free, non powder, Cat. III, extra long, accelerator-free, latex-free, for precision work, 10 pieces/box
Technical specifications
Attributes
Size
7
Main material
Nitrile
Length
280
mm
Thickness
0.15
mm
Powdered
No
Food contact
Yes
Colour
Purple
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO FHD50 FINITE HD L/C P'FREE DISPOSABLE GLOVES BLUE SIZE XL PK50
ANSELL 92-465 VERSATOUCH P/FR TEX FTIP GLOVES BLUE SIZE 8.5-9 L PK100
SKYTEC SKG00924BH TX924 8G DISPOSABLE NITRILE GLOVES BLACK 9/L BX100
AURELIA 9377B9 BLUE POWDER FREE NITRILE GLOVES XLARGE BOX OF 100
POLYCO FNG100 FINITE NITRILE P'FR DISPOSABLE GLOVES GRN SIZE 2XL BX100
SKYTEC SKG00530EB TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN XS BX100
ANSELL 93-163 MICROFLEX P/FR TEX FTIP GLOVES L'BLUE SIZE 8.5-9 PK50
ANSELL 92-670 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 9.5-10 PK100
SKYTEC SKYVTEAL3 VEND PACK DISPOSABLE NITRILE GLOVES TEAL L BX20
TYVEK MODEL PS32LA 500 SLEEVE WHITE PK200
TEGERA 825A DISPOSABLE GLOVE 7 S BX100
SKYTEC SKG00924BF TX924 8G DISPOSABLE NITRILE GLOVES BLACK 8/M BX100
POLYCO FT130 FINITY PF30 STRETCH P'FREE EXAM GLOVES CREAM SIZE L BX100
TEGERA 849 DISPOSABLE GLOVE 10 XL BX50
SKYTEC SKG00530EF TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN M BX100