SL-drill VHM 6537HA 3xd 5,16mmFIRE
Drilling diameter | 10 mm |
---|---|
Total length | 89 mm |
Length of cut | 47 mm |
Drilling diameter | 10 mm |
---|---|
Total length | 89 mm |
Length of cut | 47 mm |
Din standard | din 6537;din 6537k |
Angle of helix | 140 ° |
Tolerance | m7 |
Ratio of diameter to length of drill hole | 10/89 mm |
Direction of cutting | right |
Tail diameter | 10 mm |
Coating | nano firex |
Tail | straight |
Tip angle | 140 ° |
Machining material | steel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel |
Internal cooling | no |
Usually arrives within 14 working days