CUTLINE 892988 SCD05-07.10I1 CUPMM CARB DRILL 7.1 IC 5XD

Solid carbide drill 5xD - Internal cooling

See technical information

References

GISS Cutline:892988
Rubix:246A3026
EAN:3660338454882
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Drilling diameter7.1 mm
Total length91 mm
Length of cut43 mm
See all Specifications

Product details : CUTLINE 892988 SCD05-07.10I1 CUPMM CARB DRILL 7.1 IC 5XD


Solid carbide drill 5xD with internal coolant - SCD range.
Tip angle: 140 ° - 30° helix angle - Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.

Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction.

- m7 drilling tolerance.
- Quality of holes: H8-H9

Strengths

High thermal stability thanks to PVD multilayer coating technology
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter7.1 mm
Total length91 mm
Length of cut43 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingcupmm - multi material
Tolerancem7
Ratio of diameter to length of drill hole5xd
Angle of helix30 °
Sharpeningcross-grinding
Internal coolingyes
Direction of cuttingright
Machining materialsteel / stainless steel / cast iron / non-ferrous / hard
Tail diameter8 mm
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
  • Usually arrives within 14 working days