References
Sandvik Coromant:860.1-0940-045A1-PM P1BM
Rubix:319A6459
Manufacturer :8151309
EAN:7323226355451


Technical specifications
| Drilling diameter | 9.4 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 45 mm |
Product details : SANDVIK 860.1-0940-045A1-PMP1BM SC DRILLS CORODRILL 8151309
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.4 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 45 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h7/js7/m7 |
| Angle of helix | 28.4953 ° |
| Sharpening | symmetrical point (a1) |
| Tail | cylindrical shank (din 6535 ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels: unalloyed steels, low-carbon steels, low-alloy steels, high-alloy steels, and cast steel parts. |
| Cutting material | solid carbide |
| Tip angle | 152 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 275.00 excl. VAT
/ Each
£ 330.00 incl. VAT
- Usually arrives within 14 working days