GUHRING 05514 004.500 RATIO DRILL SOLID CARBIDE 4.500MM

SL-drill VHM 6537HA 3xd 5,16mmFIRE

See technical information
References
Gühring:5514 4.500
Rubix:80022638
Manufacturer :9055140045000
EAN:4031093576840
brand logo
Technical specifications
Drilling diameter4.5 mm
Total length66 mm
Length of cut24 mm
See all Specifications

Product details : GUHRING 05514 004.500 RATIO DRILL SOLID CARBIDE 4.500MM


Guhring Number 5514 3xD Cylindrical shank Solid Carbide Non-Oil feed drill Futura coated ideally suited for drilling of most ferrous and non-ferrous materials From 3-20mm Diameter.

Technical specifications


Attributes
Drilling diameter4.5 mm
Total length66 mm
Length of cut24 mm
Shank typecylindrical
Din standarddin 6537 / din 6537 k
Coatingnano firex
Tolerancem7
Ratio of diameter to length of drill hole4,5/66 mm
Angle of helix140 °
Tailstraight
Internal coolingno
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel
Tip angle140 °
Tail diameter6 mm
Show UNSPSC/ECL@SS
£ 46.74 excl. VAT
/ Each
£ 56.09 incl. VAT
  • Usually arrives within 14 working days