GUHRING 00669 002.500 EXTRA COATED DRILLS 9006690025000
Spiral drill, long Series 669
See technical informationReferences
Gühring:669 2.500
Rubix:344A5063
Manufacturer :9006690025000
EAN:4031093226646


Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 62 mm |
Product details : GUHRING 00669 002.500 EXTRA COATED DRILLS 9006690025000
HSCO S-DRILL LONG 2,500 DIN 340RN TI ZY
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 62 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 21.32 excl. VAT
/ Each
£ 25.58 incl. VAT
- Usually arrives within 14 working days