GUHRING 05511 013.000 RATIO DRILL/COOLING SOLID CARBIDE 13.000MM

SL-drill VHM6537HA 5xd11,80mmFIRE IC

See technical information

References

Gühring:5511 13.000
Rubix:4527614
Manufacturer :9055110130000
EAN:4031093575874
brand logo

Technical specifications

Drilling diameter13 mm
Total length124 mm
Length of cut77 mm
See all Specifications

Product details : GUHRING 05511 013.000 RATIO DRILL/COOLING SOLID CARBIDE 13.000MM


Guhring Number 5511 5xD Cylindrical shank Solid Carbide Oil feed drill Futura coated ideally suited for drilling of most ferrous and non-ferrous materials From 3-20mm Diameter

Technical specifications


Attributes
Drilling diameter13 mm
Total length124 mm
Length of cut77 mm
Shank typecylindrical
Din standarddin 6537 / din 6537 l
Coatingnano firex
Tolerancem7
Ratio of diameter to length of drill hole13/124 mm
Angle of helix140 °
Tailstraight
Internal coolingyes
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel
Tip angle140 °
Tail diameter14 mm
£ 203.61 excl. VAT
/ Each
£ 244.33 incl. VAT
  • Usually arrives within 14 working days