References
Dormer:A1171.1
Rubix:227562
EAN:7320760015063




Technical specifications
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 7 mm |
Product details : DORMER A1171.1 STUB DRILL 1.10 MM 5967947
HSS-E extra short spiral drill with cylindrical shaft DIN 1897 N 135° bronze 2.5xD for alloyed steel <1620 N/mm². Stainless steel. Ductile cast iron <1000 N/mm². Titanium and nickel alloys <1200 N/mm ² and metal ceramics <550 HB.
Applications
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Cermets (<550 HB <170 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Cermets (<550 HB <170 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 7 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Tip angle | 135 ° |
| Tail diameter | 1.1 mm |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Usually arrives within 14 working days