Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Slatted polishing disc
Slatted polishing disc
Filter Options
CATEGORIES
Slatted polishing disc (6)
Brand
Norton
(2)
Pferd Tools
(4)
CONFIRM
5 Product(s) with 6 variant(s):
Relevance
norton:
63642573692
rubix:
256A5858
ean:
8711479604492
NORTON 63642573692 SPE XFLD 125X22F0005 NOR NO
Material
:
Wool
Grain
:
Very Fine
Diameter
:
125 mm
£
24.77
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
pferd tools:
44370115
rubix:
228A8539
ean:
4007220936085
PFERD FFS 115/22,23 W 44370115 FELT FLAP DISC FFS 115 X 22.23 MM SOFT
Grain
:
Other
Diameter
:
115 mm
£
28.87
excl. VAT
/
Each
Usually arrives within 14 working days
Add
pferd tools:
44371115
rubix:
228A8541
ean:
4007220936139
PFERD FFS 115/22,23 H 44371115 FELT FLAP DISC FFS 115 X 22.23 MM HARD
Grain
:
Coarse
Diameter
:
115 mm
£
28.87
excl. VAT
/
Each
Usually arrives within 14 working days
Add
pferd tools:
44370125
rubix:
228A8540
ean:
4007220936146
PFERD FFS 125/22,23 W 44370125 FELT FLAP DISC FFS 125 X 22.23 MM SOFT
Diameter
:
125 mm
£
32.08
excl. VAT
/
Each
Usually arrives within 14 working days
Add
pferd tools:
44371125
rubix:
228A8542
ean:
4007220936153
PFERD FFS 125/22,23 H 44371125 FELT FLAP DISCS FFS 125 X 22.23 MM HARD
Diameter
:
125 mm
£
32.08
excl. VAT
/
Each
Usually arrives within 14 working days
Add